Motion
44443

ANSELL
44443

KleenGuard Disposable Lab Coat - Snap Front, Elastic Wrists, White Color, Large Size
Mi Item #03228191
MFR #44443
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44443

KleenGuard Disposable Lab Coat - Snap Front, Elastic Wrists, White Color, Large Size
Mi Item #03228191
MFR #44443

Mfr description
44443 A40 LAB COATS LRG WHITE COLLAR
  • Snap closure, elastic wrists, no pockets
  • Breathable microporous film laminate
  • Better liquid barrier, better particulate barrier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/each

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Low Lint
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, CPSC 1610, IST 100.2, IST 160.1-92, NFPA 99
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Number Of Pockets
    0
  • Product Line
    A40
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Body Fluids, Dry Particulates, Liquid Sprays
  • Wrist Closure
    Elastic Wrists
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)