Motion
44445

ANSELL
44445

KleenGuard Disposable Lab Coat - Snap Front, Elastic Wrists, White Color
MI ITEM #03228193
MFR #44445
Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44445

KleenGuard Disposable Lab Coat - Snap Front, Elastic Wrists, White Color
MI ITEM #03228193
MFR #44445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.78/each

Specifications

Details

  • Additional Details
    Low Lint
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, CPSC 1610, IST 100.2, IST 160.1-92, NFPA 99
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Number Of Pockets
    0
  • Product Line
    A40
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Body Fluids, Dry Particulates, Liquid Sprays
  • Wrist Closure
    Elastic Wrists

Overview

Mfr description
44445 A40 2XL LAB COATS WHITE COLLAR
  • Snap closure, elastic wrists, no pockets
  • Breathable microporous film laminate
  • Better liquid barrier, better particulate barrier
  • NFPA compliant antistatic material
  • Passes ASTM F1670 testing for penetration of blood and body fluids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought