Motion
44480

ANSELL
44480

KleenGuard Disposable Sleeves - General Purpose, White
MI ITEM #03228200
MFR #44480
Price$0.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44480

KleenGuard Disposable Sleeves - General Purpose, White
MI ITEM #03228200
MFR #44480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.87/each

Specifications

Dimensions

  • Length
    18 in
  • Size
    Universal

Details

  • Additional Details
    Low Lint
  • Approval Listing Regulations
    AATCC 127-1998, ANSI/ISEA 101-1996, ASTM D5034, ASTM F1670, CPSC 1610, INDA 160.1-92, INDA IST 100.2, NFPA 99
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Product Line
    A40

Overview

Mfr description
44480 A40 UNIV SLEEVE PROTECTORS WH
  • Better liquid barrier, better particulate barrier
  • Breathable, microporous film laminate
  • Passes NFPA 99 criteria for antistatic materials
  • 200 sleeves per case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought