Motion
44481

ANSELL
44481

KleenGuard Bib Apron - White Color, 28 in Wide, 40 in Long, Disposable
Mi Item #03228201
MFR #44481
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44481

KleenGuard Bib Apron - White Color, 28 in Wide, 40 in Long, Disposable
Mi Item #03228201
MFR #44481

Mfr description
44481 APRONS BIB STYLE 28X44 UNIVL SIZE
  • Strong liquid and particulate barrier protection
  • Low in lint
  • Passes NFPA 99 criteria for antistatic materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Length
    40 in
  • Width
    28 in

Details

  • Additional Details
    Low Lint
  • Color
    White
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Number Of Pockets
    0
  • Product Line
    A40
  • Resistance
    Blood & Body Fluids, Bloodborne Pathogens, Dry Particulates, Liquid Spray
  • UPC_NO
    10036000444817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)