Motion
44490

ANSELL
44490

KleenGuard Disposable Shoe Cover - Universal Size, White Color
Mi Item #03228203
MFR #44490
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44490

KleenGuard Disposable Shoe Cover - Universal Size, White Color
Mi Item #03228203
MFR #44490

Mfr description
44490 A40 SHOE COVERS WHITE ELASTIC TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.76/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    10.80 lbs

Details

  • Color
    White
  • Footwear Type
    Shoe Cover
  • Product Line
    A40
  • Protection Features Applications
    Anti-Static
  • Standards Met
    NEPA 99
  • UPC_NO
    10036000444909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)