Specifications
Dimensions
- Height13-1/4 in
- SizeMedium/Large
Details
- ColorWhite
- Footwear TypeShoe Cover
- Product LineA40
- Protection Features ApplicationsAnti-Static
- Standards MetNEPA 99
- UPC_NO10036000444923
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)