Motion
44494

ANSELL
44494

KleenGuard Disposable Shoe Cover - X-Large/2X-Large Size, White Color
Mi Item #03228207
MFR #44494
Price$1.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
44494

KleenGuard Disposable Shoe Cover - X-Large/2X-Large Size, White Color
Mi Item #03228207
MFR #44494

Mfr description
44494 A40 SHOE COVER VINYL SOLE XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.54/each

Specifications

Dimensions

  • Height
    15 in
  • Size
    X-Large/2X-Large

Details

  • Color
    White
  • Footwear Type
    Shoe Cover
  • Product Line
    A40
  • Protection Features Applications
    Anti-Static, Blood/Fluid Repellant
  • Standards Met
    ASTM F1670, NEPA
  • UPC_NO
    10036000444947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)