Motion
45312
KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Medium
MI ITEM #03228221
MFR #45312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Medium
MI ITEM #03228221
MFR #45312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45312 A65 COVERALL BLU ZIPPER FRONT MED
  • Comfortable, breathable and durable fabric resists tearing
  • Spunlace, nonwoven fabric treated with frame-resistant finish
  • Complies with the flame resistance requirements cited by paragraph 6.1 of CAN/CGSB-155.20-2000
  • Flame-resistant compliant per NFPA 701 FLAME PROPAGATION TEST
  • NFPA 99 complaint antistatic material
  • Design meets the ANSI/ISEA 101-1996 sizing standard
  • While not primary fire protection gear, KLEENGUARD® A65 coveralls are designed to be worn in areas where exposure to sparks is possible
  • Color: Blue
  • Priced per each, sold by case quantity

Specifications

  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    Medium
  • Product Line
    A65
  • Color
    Blue
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Additional Details
    Breathable
  • Height
    0.504
  • Length
    0.616
  • Weight
    12.30 lbs, 0.49200000000000005
  • Width
    0.488
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text