Motion
45313
KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Large
Mi Item #03228222
MFR #45313
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Zipper Front Closure, Blue, Large
Mi Item #03228222
MFR #45313

Mfr description
45313 A65 COVERALL BLU ZIPPER FRONT LRG
  • Comfortable, breathable and durable fabric resists tearing
  • Spunlace, nonwoven fabric treated with frame-resistant finish
  • Complies with the flame resistance requirements cited by paragraph 6.1 of CAN/CGSB-155.20-2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Breathable
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 701
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Open
  • Flame Resistance
    Flame Resistant Garment
  • Garment Use
    Welding
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Number Of Pockets
    0
  • Product Line
    A65
  • Product Type
    Disposable Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)