Motion
45327
KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, 4X-Large
MI ITEM #03228229
MFR #45327
List Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, Blue, 4X-Large
MI ITEM #03228229
MFR #45327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.86/each for your price

Overview

Mfr description
45327 A65 4XL COVERALL BLU ZIPPER FRONT

Specifications

  • Garment Use
    Welding
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    4X-Large
  • Product Line
    A65
  • Color
    Blue
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Number Of Pockets
    0
  • Approval Listing Regulations
    NFPA 701
  • Additional Details
    Breathable
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text