Motion
45645

ANSELL
45645

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 2X-Large
MI ITEM #03228285
MFR #45645
List Price$76.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
45645

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 2X-Large
MI ITEM #03228285
MFR #45645

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.86/each for your price

Overview

Mfr description
45645 A80 2XL COVERALL SARANEX WHT

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    2X-Large
  • Product Line
    A80
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Taped
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM F1001, ASTM F1670, ASTM F1671, ASTM F903, CPSC 1610, INDA IST 100.2
  • Additional Details
    Taped Storm Flap
  • UPC_NO
    10036000456452
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text