Motion
45647

ANSELL
45647

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 4X-Large
Mi Item #03228287
MFR #45647
Price$87.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
45647

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, 4X-Large
Mi Item #03228287
MFR #45647

Mfr description
45647 A80 4XL WH COVERALL ZIP FRONT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.82/each

Specifications

Dimensions

  • Size
    4X-Large

Details

  • Additional Details
    Taped Storm Flap
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM F1001, ASTM F1670, ASTM F1671, ASTM F903, CPSC 1610, INDA IST 100.2
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    A80
  • Product Type
    Disposable Coveralls
  • Seam Type
    Taped
  • UPC_NO
    10036000456476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)