Motion
49007

ANSELL
49007

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, 4X-Large
MI ITEM #03228312
MFR #49007
Your Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
49007

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, White, 4X-Large
MI ITEM #03228312
MFR #49007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.00/each(List $12.65)

Overview

Mfr description
49007 A20 COVERALL WH ZIPPER FRONT 4XL

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    4X-Large
  • Product Line
    A20
  • Color
    White
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Seamless
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Additional Details
    Zipper Flap
  • UPC_NO
    10036000490074
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text