Motion
50501
PFE-XTRA* Disposable Exam Gloves - Small Size, Latex, Textured Surface, 8.7 mil Thick, Natural Color
MI ITEM #03228327
MFR #50501
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFE-XTRA* Disposable Exam Gloves - Small Size, Latex, Textured Surface, 8.7 mil Thick, Natural Color
MI ITEM #03228327
MFR #50501

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
50501 PFE EXAM PF LATEX 11" (S) BOX

Specifications

  • Glove Size
    Small
  • Material
    Latex
  • Surface Finish
    Textured
  • Product Line
    "PFE-XTRA*"
  • Thickness
    8.7 mil
  • Color
    Natural
  • Length
  • Application
    General Purpose, Industrial
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3578, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 6319
  • UPC_NO
    30680651505010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought