Motion
50504
PFE-XTRA* Disposable Exam Gloves - X-Large Size, Latex, Textured Surface, 8.7 mil Thick, Natural Color
MI ITEM #03228330
MFR #50504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFE-XTRA* Disposable Exam Gloves - X-Large Size, Latex, Textured Surface, 8.7 mil Thick, Natural Color
MI ITEM #03228330
MFR #50504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50504 PFE XTRA EXAM PF LATX 11"XL BOX

Specifications

  • Glove Size
    X-Large
  • Material
    Latex
  • Surface Finish
    Textured
  • Product Line
    "PFE-XTRA*"
  • Thickness
    8.7 mil
  • Color
    Natural
  • Length
  • Application
    General Purpose, Industrial
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Standards Met
    ASTM D 3578, ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 6319
  • UPC_NO
    30680651505041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text