Motion
55080

ANSELL
55080

Disposable Exam Glove - X-Small Size, Nitrile, Textured Surface, 6.0 mil Thick, Purple Color
Mi Item #03228349
MFR #55080
Price$56.10/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
55080

Disposable Exam Glove - X-Small Size, Nitrile, Textured Surface, 6.0 mil Thick, Purple Color
Mi Item #03228349
MFR #55080

Mfr description
55080 NITRILE EXAM PF PRPL 9.5XS BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.10/bx

Specifications

Dimensions

  • Glove Size
    X-Small
  • Length  
    9-1/2 in
  • Thickness
    6.0 mil

Details

  • Application
    Clean Room, Medical/Exam Grade
  • Color
    Purple
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Nitrile
  • Product Types
    Exam Glove
  • Standards Met
    NFPA 1999:2008
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)