Motion
55081

ANSELL
55081

Disposable Exam Glove - Small Size, Nitrile, Textured Surface, 4.7 mil Thick, Purple Color
Mi Item #03228350
MFR #55081
Price$50.75/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
55081

Disposable Exam Glove - Small Size, Nitrile, Textured Surface, 4.7 mil Thick, Purple Color
Mi Item #03228350
MFR #55081

Mfr description
55081 NITRILE EXAM PF PRPL 9.5 S BOX
  • Beaded cuff
  • Ambidextrous
  • Powder- and latex-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.75/bx

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    9-1/2 in
  • Thickness
    4.7 mil

Details

  • Application
    Clean Room, Medical/Exam Grade
  • Color
    Purple
  • Cuff Type
    Beaded
  • Food Grade
    No
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Material
    Nitrile
  • Package Quantity
    100 Per Box
  • Product Types
    Exam Glove
  • Standards Met
    ASTM D 3767, ASTM D 412, ASTM D 5151, ASTM D 573, ASTM D 6319, NFPA 1999:2008
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)