Motion
58532

ANSELL
58532

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, Blue, Medium
Mi Item #03228387
MFR #58532
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
58532

KleenGuard Disposable Coveralls - Open Cuff, Open Ankle Style, Polypropylene Material, Zipper Front Closure, Blue, Medium
Mi Item #03228387
MFR #58532

Mfr description
58532 A20 MED COVERALL BLUE ZIPPER FRNT
  • Lightweight and breathable
  • Strong and abrasion-resistant for extended wear
  • Patented MICROFORCE™ fabric offers barrier protection against dry particulates and light liquid sprays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Additional Details
    Zipper Flap
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Open
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A20
  • Product Type
    Disposable Coveralls
  • Seam Type
    Seamless
  • UPC_NO
    10036000585329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)