Motion
97270

ANSELL
97270

KleenGuard* G40 General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #03228393
MFR #97270
Price$6.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97270

KleenGuard* G40 General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Polyester Material
MI ITEM #03228393
MFR #97270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.61/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Application
    General Purpose
  • Back Material
    Cotton
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Grey
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lining Material
    Cotton Back
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Product Line
    KleenGuard
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EN 388 4131, EN 407 Category II PPE EC Council Directive 89/686EEC, EN 420 Dexterity Level 5
  • UPC_NO
    10036000972709

Overview

Mfr description
97270 KLEENGUARD LATEX COATED GLOVES(7)
  • Excellent durability
  • General-purpose poly/cotton
  • Latex coating processed to yield lower latex proteins
  • Offers good grip, as well as great comfort and dexterity
  • Improved puncture rating (EN 388 and ACTP 2142) as well as improved latex coating lamination strength
  • Silicone-free
  • Washable
  • Wider palm widths for more generous sizing
  • 100% polyester liner for better adhesion to coating
  • Improved heat transfer stamp-ratings are visible even after glove use
  • Now rated EN407 Contact Heat Level 2
  • Typical uses: General maintenance, masonry, shipping and receiving
  • CAUTION: This product contains natural rubber latex, which may cause allergic reactions; safe use of this product by latex-sensitive individuals has not been established

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought