Motion
97430

ANSELL
97430

KleenGuard* Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #03228397
MFR #97430
List Price$30.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97430

KleenGuard* Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema Liner
MI ITEM #03228397
MFR #97430

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.40/pr for your price

Overview

Mfr description
97430 KLEENGUARD (7)PRPL CUT RESIS GLOV
  • New and improved, with two times the cut resistance—ANSI Level 3, CPPT 1150g
  • Made of DYNEEMA® fabric
  • More tapered coating on the fingertips for added dexterity
  • Breathable fabric with flexible dotted palm provides excellent grip and comfort
  • Ambidextrous design improves cost-in-use
  • Sewn-in tag reduces risk of label flaking off in-use
  • More sustainable, with bulk packaging versus individual hang tags

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Dotted Palm & Coated Fingertips
  • Hand Type
    Ambidextrous
  • Color
    Gray / Purple
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Length
    220 mm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Standards Met
    ASTM F 1790-97
  • UPC_NO
    10036000974307
  • Manufacturer Product Page
  • Description Keyword
    Nitrile Dotted Palm & Coated Fingertips
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text