Motion
SYJ714R-5MOZ-02N

SMC CORP OF AMERICA
SYJ714R-5MOZ-02N

SYJ700 VALVE
MI ITEM #03228423
MFR #SYJ714R-5MOZ-02N
List Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ714R-5MOZ-02N

SYJ700 VALVE
MI ITEM #03228423
MFR #SYJ714R-5MOZ-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.45/each for your price

Overview

Mfr description
SYJ714R-5MOZ-02N VALVE
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 5

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Port Sizes
    1/4 NPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text