Motion
CDJ2B10-45A-B

SMC CORP OF AMERICA
CDJ2B10-45A-B

Round Body Non-Repairable Air Cylinder -
MI ITEM #03228432
MFR #CDJ2B10-45A-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2B10-45A-B

Round Body Non-Repairable Air Cylinder -
MI ITEM #03228432
MFR #CDJ2B10-45A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDJ2B10-45A-B

Specifications

  • Series
    CJ2
  • Bore Diameter
    10 mm
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Cushion Type
    Air Cushion
  • Port Size
    M5x0.8
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    55 N
  • Pull Force At 100 Psi
    46.2 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    138 mm
  • Overall Width
    12 mm
  • Overall Height
    12 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M4x0.7
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text