Motion
CDQSB25-15DCM

SMC CORP OF AMERICA
CDQSB25-15DCM

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #03228441
MFR #CDQSB25-15DCM
List Price$48.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB25-15DCM

CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #03228441
MFR #CDQSB25-15DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.35/each for your price

Overview

Mfr description
CDQSB25-15DCM CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
  • Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Stroke
    15 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    264 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    70 mm
  • Overall Width
    40 mm
  • Overall Height
    40 mm
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Magnet
    Built-in
  • Mounting Type
    Through Holes
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text