Motion
TB SPA180/2
Metric V-Belt Pulley - SPA Belt Section, 2 Groove, Bushing Required Bore Size, 186 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #03228464
MFR #TB SPA180/2
Price$169.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric V-Belt Pulley - SPA Belt Section, 2 Groove, Bushing Required Bore Size, 186 mm O.D., Taper Lock Bushed, 2012 Series Bushing, Cast Iron Material
MI ITEM #03228464
MFR #TB SPA180/2

Mfr description
TB SPA180/2 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.50/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    14 to 50 mm
  • Face Width  
    35 mm
  • Length Through Bore  
    32 mm
  • Outside Diameter  
    186 mm
  • Overall Width
    35 mm
  • Pitch Diameter
    180 mm
  • Weight
    7.48 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    4014486245639
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    4014486245639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)