Overview
Mfr description
TB SPA190/1 OPTIBELT KS
Specifications
- Belt Section SizeSPA
- Number Of Grooves
- Bore TypeTaper Lock Bushed
- Bushing Series1610
- Bore DiameterBushing Required
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data