Motion
MXQ12L-75
MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03228475
MFR #MXQ12L-75
Price$604.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03228475
MFR #MXQ12L-75

Mfr description
MXQ12L-75 CYL, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$604.24/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Overall Height
    30 mm
  • Overall Length
    157 mm
  • Overall Width
    46 mm
  • Port Size
    M5x0.8
  • Stroke  
    75 mm

Details

  • Adjuster Option
    None
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    158 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Style
    Symmetric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)