Motion
MXW16-150B
Cylinder, Air
MI ITEM #03228480
MFR #MXW16-150B
Price$1,291.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #03228480
MFR #MXW16-150B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,291.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    43 mm
  • Overall Length
    395 mm
  • Overall Width
    74 mm
  • Port Size
    M5x0.8
  • Stroke  
    150 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorbers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Mechanically Coupled
  • Body Type
    Slide Table
  • Bracket 1
    Mechanically Coupled
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    B
  • Guide Type
    Hardened Stainless Steel Guide
  • Magnet
    With Magnet
  • Maximum Applied Force
    281 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Mechanically Coupled
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, B (2 Shock Absorbers), Rohs Compliant
  • Piping Type
    Axial Piping, Lateral Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Type
    Dual Rod
  • Series
    MXW
  • Special Applications
    Food grade grease option
  • Stroke Adjuster Type
    Shock Absober
  • Type
    Guide Cylinder

Overview

Mfr description
MXW16-150B CYL, SLIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought