Motion
TIUB01B-100
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #03228493
MFR #TIUB01B-100
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #03228493
MFR #TIUB01B-100

Mfr description
TIUB01B-100 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Inside Diameter
    0.0800 in
  • Length
    100 m
  • Outside Diameter
    0.1250 in
  • Tube Inner Diameter
    2 mm
  • Tube Outer Diameter
    3.2 mm

Details

  • Color
    Black
  • Country of Origin
    US
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)