Motion
TB-24C CR

SEALMASTER
TB-24C CR

Tapped Base Pillow Block Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03228660
MFR #TB-24C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TB-24C CR

Tapped Base Pillow Block Unit - Tapped Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03228660
MFR #TB-24C CR

Mfr description
TB-24C CR TAPPED BASE PILLOW BLOCK
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    3.5000 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9375 in
  • Overall Length
    4.6250 in
  • Overall Width
    1.8750 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • Includes GoldPlex-Hp Grease
  • Finish Coating
    Fluoropolymer Coated
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    704486
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-18C
  • Seal Type
    Contact Seal
  • Series
    TB
  • UPC_NO
    662461251430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)