Motion
UKC208D1

NTN
UKC208D1

Ball Bearing Cartridge - 35 mm Bore , 100 mm OD, 30 mm Housing Width, Cast Iron, Set Screw
MI ITEM #03228666
MFR #UKC208D1
Your Price$343.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKC208D1

Ball Bearing Cartridge - 35 mm Bore , 100 mm OD, 30 mm Housing Width, Cast Iron, Set Screw
MI ITEM #03228666
MFR #UKC208D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.04/each(List $394.51)

Overview

Mfr description
UKC208D1 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    +5 to +212 °F
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKC2
  • UPC_NO
    4547359237764
  • Weight
    2.38 lbs
  • Shaft Diameter
    35 mm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text