Motion
56H17E5303B

LEESON ELECTRIC
56H17E5303B

Inverter Vector Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03228667
MFR #56H17E5303B
Price$1,421.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56H17E5303B

Inverter Vector Duty Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #03228667
MFR #56H17E5303B

Mfr description
1/2HP 1800RPM Y602 EPNV 230/460V 56C 3PH
  • MAX GUARD® Class F insulation system Constant torque operation from 0 to base speed on vector drive Constant Horsepower operation up to twice base RPM Optimized for operation with IGBT inverter (NEMA Design A) Normally closed thermostats (one per phase, Class F) No Encoder Provisions provided
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,421.52/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.47 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Compressors, Conveyors, Crane and Hoist, Machine Tools, Material Handling, Metal Processing, Other Industrial Machinery Installed in Dusty or Dirty Environments, Pumps, Test Stands, Textile Processing
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.6/0.80 A
  • Full Load Efficiency
    80 %
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y602
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025043
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UL, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    0.50 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56C Frame, EPNV
  • Thermal Protection
    Thermostats (N/C)
  • Type Of Bearing
    Ball
  • UPC_NO
    722856025043
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)