Overview
Mfr description
6911-08-08-08-NWO-FG FEMALE CONN
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPSM
- End 3 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 3 Size1/2 in
- End 3 Thread1/2-14 NPSM
- MaterialSteel
- Description Keyword1/2 in Female Pipe Swivel x 1/2 in Female Pipe Swivel x 1/2 in Male O-Ring Boss
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6911
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data