Overview
Mfr description
6911-10-12-12-NWO-FG FEMALE CONN
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 1 Size3/4 in, 5/8 in
- End 1 Thread7/8-14 UNF
- End 2 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 2 Size3/4 in, 5/8 in
- End 2 Thread3/4-14 NPSM
- MaterialSteel
- End 3 Size3/4 in;5/8 in
- End 3 StyleFemale Pipe Swivel, Male Adjustable O-Ring Boss
- End 3 Thread3/4-14 NPSM
- End 4 StyleNot Applicable
- Series6911
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data