Motion
9210A
Sidewinder Mini Bottle Jack - 10 Ton, 1-3/16 in Stroke, 4-3/4 in Retracted Height, 5-7/8 in Extended Height
Mi Item #03228750
MFR #9210A
Price$1,200.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sidewinder Mini Bottle Jack - 10 Ton, 1-3/16 in Stroke, 4-3/4 in Retracted Height, 5-7/8 in Extended Height
Mi Item #03228750
MFR #9210A

Mfr description
9210A 10 TON JACK
  • The Compact Sidewinder Mini Jacks offer retracted heights of just 2-1/2 in for the smallest jack and 55-1/4 in for the 20 ton; this allows you to slip these jacks into the narrowest of crevices
  • Jacks operate either horizontally or vertically
  • Handles function in line with base for easier use in confined spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.05/each

Specifications

Dimensions

  • Base Dimensions
    4-21/64 in Diameter
  • Extended Height
    5-7/8 in
  • Length of Screw
    4-3/4 in
  • Pump Handle Length
    17-21/64 in
  • Retracted Height
    4-3/4 in
  • Saddle Diameter
    1-21/32 in
  • Stroke
    1-3/16 in
  • Weight
    12.1 lbs

Details

  • Handle Effort At Rated Capacity
    62 lb
  • Load Capacity
    10 ton
  • Product Type
    Bottle Jacks
  • Strokes To Ext Piston At Max Load
    36 in
  • Type Design
    Sidewinder Mini Bottle Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)