Motion
F4B-DL-107-BEV

DODGE
F4B-DL-107-BEV

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #03228758
MFR #F4B-DL-107-BEV
Price$380.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-DL-107-BEV

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single-Lip Contact Seal Seal
Mi Item #03228758
MFR #F4B-DL-107-BEV

Mfr description
F4B-DL-107-BEV-DRY 4-BLT FLG BRG
  • Two types: standard duty DL and medium duty DLM
  • DualGuard seal – Comprised of single lip seal and rubberized flinger – standard on all DL/DLM ball bearings.
  • Snap in end covers available from stock for most popular housing designs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.24/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    1.7500 in
  • Max Bolt Hole Spacing
    3.6300 in
  • Min Bolt Hole Spacing
    3.6300 in

Details

  • Bearing Type
    D-Lok Ball Bearing
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Lithium Complex Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    068609
  • Maximum Speed
    5500 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Single-Lip Contact Seal
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)