Motion
JLC-2016-3-10

Stuart Rush
JLC-2016-3-10

Coffing JLC Electric Chain Hoist, 1 Ton, 10' Lift, 16 FPM, 230/460-3-60
MI ITEM #03228765
MFR #JLC-2016-3-10
Price$4,286.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
JLC-2016-3-10

Coffing JLC Electric Chain Hoist, 1 Ton, 10' Lift, 16 FPM, 230/460-3-60
MI ITEM #03228765
MFR #JLC-2016-3-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,286.02/each

Specifications

Dimensions

  • Hook Opening Size
    1.2500 in
  • Housing Height
    20.6300 in
  • Housing Length
    24.0000 in
  • Housing Width
    13.2500 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    18.1250 in
  • Weight
    94.00 lbs

Details

  • Body Finish Coating
    White Enamel
  • Body Material
    Aluminum
  • Capacity
    1 ton
  • ECCN
    EAR99
  • Hoist Duty Rating
    H4
  • Horsepower
    1 hp
  • Manufacturer Upc Number
    698303326332
  • Maximum Lift Speed
    16 ft/min
  • Mounting Type
    2
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    Coffing JLC
  • Supply Voltage
    230/460 V
  • UPC_NO
    698303326332
  • Voltage
    24 V
  • Weight Capacity
    1 ton

Overview

Mfr description
08243W,JLC2016-3-10 CHAIN HOIST ELEC 1TO
  • Hook mount suspension
  • Adjustable limit switches to regulate upper and lower load travel
  • Oil bath transmission for longer, quieter operation
  • NEMA 3R push button station’s ergonomic design fits operator’s hand for thumb or two-handed operation
  • Full line of accessories available, including variable frequency drives
  • Chain container standard on lifts up to 20 feet single chain/10 feet double chain, chain containers available for longer lifts
  • CSA Approved, ASME B30.16
  • Made in the USA with a lifetime warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought