Motion
BLCTE206
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #03228850
MFR #BLCTE206
Price$63.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #03228850
MFR #BLCTE206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90.50 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    113 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B6
  • Seal Type
    Contact Seal
  • Series
    BLCTE200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250112777

Overview

Mfr description
BLCTE206 30MM 2-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought