Motion
ETP-E22

ZERO MAX
ETP-E22

Keyless Bushing - ETP-EXPRESS Series, 22 mm ID, 27 mm OD
MI ITEM #03228878
MFR #ETP-E22
Your Price$358.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-E22

Keyless Bushing - ETP-EXPRESS Series, 22 mm ID, 27 mm OD
MI ITEM #03228878
MFR #ETP-E22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$358.11/each(List $411.83)

Overview

Mfr description
ETP-E22 KEYLESS BUSHING 22MM

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    2158 lbf
  • Screw Size
    M10
  • Overall Length
    46 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    3.69 ft-lbs
  • Weight
    0.55 lbs
  • Bore Diameter
    22 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought