Motion
140 LOTUS RIV

TSUBAKI (UST)
140 LOTUS RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03229153
MFR #140 LOTUS RIV
Price$62.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140 LOTUS RIV

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #03229153
MFR #140 LOTUS RIV

Mfr description
140 LOTUS RIVETED 10 FT LENGTH
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.03/ft

Specifications

Dimensions

  • Chain Overall Width
    2.307 in
  • Inside Width
    1 in
  • Link Plate Height
    1.661 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Roller Diameter
    1 in
  • Tensile Strength
    48510 lbs
  • Weight
    5.17 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    68/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039243836
  • Working Load Capacity
    9040 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)