Motion
F-808450.230/630-B

FAG (SCHAEFFLER)
F-808450.230/630-B

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, Open, C0
MI ITEM #03229410
MFR #F-808450.230/630-B
List Price$149,179.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
F-808450.230/630-B

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, Open, C0
MI ITEM #03229410
MFR #F-808450.230/630-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149,179.68/each for your price

Overview

Mfr description
F-808450.230/630-B SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Max Rpm
    500 rpm
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    6.00 mm
  • Series
    230
  • UPC_NO
    4026677953780
  • Weight
    488 kg
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text