Motion
23072K.MB.C3.T52BW

FAG (SCHAEFFLER)
23072K.MB.C3.T52BW

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #03229411
MFR #23072K.MB.C3.T52BW
Price$26,957.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23072K.MB.C3.T52BW

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #03229411
MFR #23072K.MB.C3.T52BW

Mfr description
23072-BEA-XL-K-MB1-T52BW-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26,957.71/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    134 mm
  • Precision Rating
    Not Rated
  • Weight
    242 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1.300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4047643100595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)