Motion
23148E1A
Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #03229412
MFR #23148E1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #03229412
MFR #23148E1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4012802761238

Overview

Mfr description
F-808480.23148-E1A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text