Motion
23192.54969

FAG (SCHAEFFLER)
23192.54969

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open, C0
MI ITEM #03229415
MFR #23192.54969
Price$104,931.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23192.54969

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open, C0
MI ITEM #03229415
MFR #23192.54969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104,931.49/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    240 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4047643090285

Overview

Mfr description
Z-549693.23192-E1A SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text