Motion
23292.80845

FAG (SCHAEFFLER)
23292.80845

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C0
MI ITEM #03229416
MFR #23292.80845
Your Price$132,082.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23292.80845

Spherical Roller Bearing - 460 mm ID, 830 mm OD, 296 mm Width, Straight Bore, Open, C0
MI ITEM #03229416
MFR #23292.80845

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$132,082.99/each(List $165,103.74)

Overview

Mfr description
F-808447.23292-BEA SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    6.00 mm
  • Series
    232
  • UPC_NO
    4054372427886
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text