Motion
24096B.803155

FAG (SCHAEFFLER)
24096B.803155

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C0
Mi Item #03229417
MFR #24096B.803155
Price$73,006.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24096B.803155

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 218 mm Width, Straight Bore, Open, C0
Mi Item #03229417
MFR #24096B.803155

Mfr description
F-803155.24096-BEA SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73,006.42/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    218 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4054371578596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)