Motion
1690404C
1/4 in Coupling Size, Brass Body, 90 Degree Elbow
Mi Item #03229474
MFR #1690404C
Price$3.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 in Coupling Size, Brass Body, 90 Degree Elbow
Mi Item #03229474
MFR #1690404C

Mfr description
169-0404 PIPE FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.79/each

Specifications

Details

  • Body Material
    Brass
  • Fitting Shape
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)