Motion
TA53X0215
Bearing Seal - 2.9375 in Bore, Compatible Bore: 2.9375 in , 3.5625 in OD, 2.1060 in Overall Width
Mi Item #03229631
MFR #TA53X0215
Price$613.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 2.9375 in Bore, Compatible Bore: 2.9375 in , 3.5625 in OD, 2.1060 in Overall Width
Mi Item #03229631
MFR #TA53X0215

Mfr description
TA53X0215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.58/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Outside Diameter
    3.5625 in
  • Overall Width
    2.1060 in
  • Width
    2.1063 in, 53.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4026677960719
  • Product Type
    Bearing Seals
  • Seal Material
    High Grade Steel
  • UPC_NO
    4026677960719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)