Motion
1232MM
Service Wrench - 32 mm, Single End Wrench, 30 °, Offset, 177.8 mm OAL, Chrome Finish
MI ITEM #03229954
MFR #1232MM
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Service Wrench - 32 mm, Single End Wrench, 30 °, Offset, 177.8 mm OAL, Chrome Finish
MI ITEM #03229954
MFR #1232MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.76/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    177.8 mm
  • Wrench Size
    32 mm

Details

  • Angle of Offset
    30 °
  • Finish Coating
    Chrome
  • Manufacturer Catalog
  • Measurement System
    Metric
  • Number Of Ends
    Single End
  • Wrench Type
    Angled Head

Overview

Mfr description
1232MM WR;SERV;CH;32MM
  • Thin Pattern Short Handle
  • For Packing Nuts, Jam Nuts & Fittings
  • Also Called Pump Wrench
  • Satin Chrome Finish
  • Made in U.S.A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought