Specifications
Dimensions
- NEMA / IEC Frame Size44C
- Weight20.956 kg, 46.2 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3243L GH 44C S2
- Manufacturer Upc Number662460559360
- UPC_NO662460559360
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)