Specifications
Dimensions
- Weight20.956 kg, 46.20 lb
Details
- Country of OriginUS
- Manufacturer Catalog NumberOTN3243L GH 33B S2
- Manufacturer Upc Number662460563640
- UPC_NO662460563640
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)